Motion
CU5137005017

EMUGE CORPORATION
CU5137005017

Spiral Flute Tap - Cobalt High Speed Steel Material, TiN Finish/Coating, Bottoming Chamfer, 7/8 – 9 Thread Size, UNC
MI ITEM #05177096
MFR #CU5137005017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EMUGE CORPORATION
CU5137005017

Spiral Flute Tap - Cobalt High Speed Steel Material, TiN Finish/Coating, Bottoming Chamfer, 7/8 – 9 Thread Size, UNC
MI ITEM #05177096
MFR #CU5137005017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CU5137005017 7/8-9 UNC-2B 2ENORM-Z/E TIN

Specifications

  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Helix Angle
    45 °
  • Thread Length
    1.111 in
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1.111 in
  • Thread Standard
    UNC
  • Overall Length
    5.512 in
  • Shank Diameter
    0.697 in
  • Flute Direction
    Right Hand
  • Thread Direction
    Right Hand
  • Thread Size
    7/8 – 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought