Motion
CW1810005765

EMUGE CORPORATION
CW1810005765

Pipe Tap - Cobalt High Speed Steel Material, TiN Finish/Coating, 1/4 – 18 Thread Size, NPT
Mi Item #05177097
MFR #CW1810005765
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EMUGE CORPORATION
CW1810005765

Pipe Tap - Cobalt High Speed Steel Material, TiN Finish/Coating, 1/4 – 18 Thread Size, NPT
Mi Item #05177097
MFR #CW1810005765

Mfr description
CW1810005765 1/4-18 NPT REK.2A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.937 in
  • Shank Diameter
    9/16 in
  • Thread Length
    1.06 in
  • Thread Size
    1/4 – 18

Details

  • Chamfer
    2 to 3
  • Coolant Delivery
    Internal
  • Extended Shank
    No
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    Cobalt High Speed Steel
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)