Motion
2642
Flat Nose Pliers - 0.9 in Jaw Length, 4-3/4 in Overall Length
Mi Item #05177107
MFR #2642
Price$42.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 0.9 in Jaw Length, 4-3/4 in Overall Length
Mi Item #05177107
MFR #2642

Mfr description
2642 4.5 S/S FLAT NOSE PLIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.07/each

Specifications

Dimensions

  • Jaw Length
    0.9 in
  • Jaw Thickness
    0.27 in
  • Jaw Width
    0.4 in
  • Overall Length
    4-3/4 in

Details

  • Handle Style
    Safe Foam Cushion
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Smooth
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)