Motion
2905
Needle Nose Pliers - 0.45 in Jaw Length, 6-1/2 in Overall Length, Soft Foam Cushion Handle
MI ITEM #05177110
MFR #2905
Price$61.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 0.45 in Jaw Length, 6-1/2 in Overall Length, Soft Foam Cushion Handle
MI ITEM #05177110
MFR #2905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.38/each

Specifications

Dimensions

  • Jaw Length
    0.45 in
  • Jaw Thickness
    0.3 in
  • Jaw Width
    0.45 in
  • Overall Length
    6-1/2 in
  • Tip Thickness
    0.08 in

Details

  • Handle Style
    Soft Foam Cushion
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Smooth
  • Material
    Stainless Steel

Overview

Mfr description
2905 5.5 S/S LONG NEEDLE NOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought