Motion
7142E
Wire Cutter - Soft Wire: 0.003 to 0.032 in Cutting Capacity, Spring Return, 5-3/4 in Overall Length
Mi Item #05177118
MFR #7142E
Price$177.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.003 to 0.032 in Cutting Capacity, Spring Return, 5-3/4 in Overall Length
Mi Item #05177118
MFR #7142E

Mfr description
7142E 5.5 OGIVAL OPT FLUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.71/each

Specifications

Dimensions

  • Blade Length
    0.440 in
  • Jaw Width
    0.420 in
  • Overall Length
    5-3/4 in

Details

  • Cutting Capacity
    Soft Wire: 0.003 to 0.032 in
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Color
    Blue
  • Material
    Steel
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)