Motion
7170E
Wire Cutter - Soft Wire: 0.001 to 0.020 in Cutting Capacity, 5-3/4 in Overall Length
MI ITEM #05177119
MFR #7170E
Your Price$200.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.001 to 0.020 in Cutting Capacity, 5-3/4 in Overall Length
MI ITEM #05177119
MFR #7170E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$200.57/each(List $250.71)

Overview

Mfr description
7170E REL HD CUTTER LONG HDL

Specifications

  • Overall Length
    5-3/4 in
  • Cutting Capacity
    Soft Wire: 0.001 to 0.020 in
  • Cutting Capacity (Copper & Aluminum)
    24 AWG;0.50 mm;0.0200 in
  • Jaw Width
    0.430 in
  • Blade Length
    0.900 in
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Material
    Foam
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Induction Hardened
  • Application
    Fine Work, Flush Cutting, Soft Wire
  • Material
    Steel
  • Cutter Type
    Flush Cut
  • Handle Style
    Cushion Grip
  • Number Of Pieces
    1
  • Body Material
    AISI 52100 Carbon Tool Steel
  • Color
    Teal
  • Description
    Medium Relieved Fine Tip Cutter
  • Handle Type
    Cushion Grip
  • High Leverage
    No
  • Insulated
    No
  • Single Part Length
    158.75 mm;6.2500 in
  • Length
    6.2500 in, 158.75 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought