Motion
7249E
Wire Cutter - Soft Wire: 0.001 to 0.020 in Cutting Capacity, Spring Return, 5-1/2 in Overall Length
MI ITEM #05177121
MFR #7249E
List Price$232.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.001 to 0.020 in Cutting Capacity, Spring Return, 5-1/2 in Overall Length
MI ITEM #05177121
MFR #7249E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.50/each for your price

Overview

Mfr description
7249E CUTTERS FLUSH 5" LONG NOSE WITH

Specifications

  • Overall Length
    5-1/2 in
  • Cutting Capacity
    Soft Wire: 0.001 to 0.020 in
  • Jaw Width
    0.430 in
  • Blade Length
    0.590 in
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought