Motion
HTCL-FG 68 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
HTCL-FG 68 5GAL PAIL

HTCL-FG Series Direct Food Contact Oil - Food Grade Oil, 5 gal, Pail, 68 ISO Grade
Mi Item #05177284
MFR #HTCL-FG 68 5GAL PAIL
Price$1,305.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HTCL-FG 68 5GAL PAIL

HTCL-FG Series Direct Food Contact Oil - Food Grade Oil, 5 gal, Pail, 68 ISO Grade
Mi Item #05177284
MFR #HTCL-FG 68 5GAL PAIL

Mfr description
L0946-060 OIL HTCL-FG68 5GAL PAIL
  • Eliminates carbon build-up on chains
  • Does not contain harmful VOC’s which pollute the atmosphere
  • Advanced ester chemistry reduces friction, wear and energy costs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,305.17/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • AGMA Number
    2
  • Application
    LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility.
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Color
    Pale Color
  • Composition
    Polyolester (POE)-Based Synthetic Oil
  • Container Type
    Pail
  • Flash Point
    302°C/575 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215594603
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Food Grade Oil
  • Product Type
    Direct Food Contact Oil
  • UPC_NO
    089215594603
  • Viscosity
    68
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)