Motion
NO6
Idler Shaft w/ Set Collar - 1.5000 in Shaft Dia., 6.0000 in Shaft Length, 6.0000 in OAL
Mi Item #05177298
MFR #NO6
Price$107.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Shaft w/ Set Collar - 1.5000 in Shaft Dia., 6.0000 in Shaft Length, 6.0000 in OAL
Mi Item #05177298
MFR #NO6

Mfr description
NO6 IDLER SHAFT WITH SET COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.67/each

Specifications

Dimensions

  • Overall Length
    6.0000 in
  • Shaft Diameter
    1.5000 in
  • Shaft Length
    6.0000 in
  • Thread Length
    1.3125 in
  • Thread Size
    1

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)