Motion
DWST20800

DEWALT
DWST20800

Mobile Work Station - 21 L x 16 W x 28 H in
Mi Item #05177487
MFR #DWST20800
Price$199.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWST20800

Mobile Work Station - 21 L x 16 W x 28 H in
Mi Item #05177487
MFR #DWST20800

Mfr description
DWST20800 MOBILE WORKSTATION
  • Single front pull-up latch easily opens up the unit
  • 4 work levels“ top tool box and tray that can be placed on opened up lid , mid organizer section, large bottom bin for power tools make it ideal to work from on site after having transported the equipment in it
  • Telescopic handle for ergonomic hold and easy maneuvering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.40/each

Specifications

Dimensions

  • Height
    21.6000 in
  • Size
    21 L x 16 W x 28 H in
  • Width
    16.2000 in

Details

  • Accessory Type
    Mobile Work Station
  • Color
    Black
  • Features & Benefits
    • Single front pull-up latch easily opens up the unit• 4 work levels“ top tool box and tray that can be placed on opened up lid , mid organizer section, large bottom bin for power tools make it ideal to work from on site after having transported the equipment in it• Telescopic handle for ergonomic hold and easy maneuvering• can be lowered for storage• Side handles allow to conveniently lift up above step on onto vehicle• Ball bearing slides for smooth opening even with heavy loads• Heavy duty wheels suitable for rough terrain
  • Material
    Plastic
  • Product Types
    Mobile Work Center
  • Type
    Mobile Tool Storage
  • UPC_NO
    076174703351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)