Motion
5NABTA X100FT

GATES RUBBER CO
5NABTA X100FT

Tubing - 0.313 in OD, 100 ft Length, 1.25 in Min Bend Radius
Mi Item #05177563
MFR #5NABTA X100FT
Price$91.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5NABTA X100FT

Tubing - 0.313 in OD, 100 ft Length, 1.25 in Min Bend Radius
Mi Item #05177563
MFR #5NABTA X100FT

Mfr description
H30002-05 5NABTA X100FT HOSE 4327-0053
  • Meets DOT FMVSS 106 and SAE J844 requirements
  • Multiple colors available
  • Temperature Range: -40C to +93C / -40F to +200F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.34/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    1.25 in
  • Tube Outer Diameter
    0.313 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    800 psi
  • Color
    Black
  • Fluid Type
    Air
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053681598
  • ManufacturerName (description attribute)
    Gates
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure At Room Temp
    150 psi
  • Tube Material
    Seamless Nylon
  • Typical Applications
    Air Brake, General Purpose Air
  • UPC_NO
    072053681598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)