Motion
00336429

HILTI
00336429

Drop-in Anchor, Diameter: 3/4", Material: Steel, Finish/Coating: Zinc Plated, Package Quantity: 25
MI ITEM #05177633
MFR #00336429
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
00336429

Drop-in Anchor, Diameter: 3/4", Material: Steel, Finish/Coating: Zinc Plated, Package Quantity: 25
MI ITEM #05177633
MFR #00336429

Mfr description
HDI 3/4 DROP IN ANCHOR BOX OF 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/4 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)