Motion
00336426

HILTI
00336426

Drop-in Anchor, Diameter: 3/8", Material: Steel, Finish/Coating: Zinc Plated, Package Quantity: 50
MI ITEM #05177634
MFR #00336426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
00336426

Drop-in Anchor, Diameter: 3/8", Material: Steel, Finish/Coating: Zinc Plated, Package Quantity: 50
MI ITEM #05177634
MFR #00336426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HDI 3/8 DROP IN ANCHOR BOX OF 50

Specifications

  • Diameter
    3/8 in
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought