Overview
Mfr description
011120AS25 5/8-18 H8 4F PLUG TAP W/TIN
Specifications
- Finish CoatingTiN
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/8 – 18
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Series302
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data