Overview
Mfr description
CDLA2F63-125-E-J59WL-XC3BC CYLINDER
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Locking MethodSpring Locking
- Locking DirectionBoth Directions
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cushion TypeCushion Both Ends
- Options IncludedMagnetized, Switch Ready
- Port Thread StandardBSPT
- Mounting TypeFront Flange
- Made to OrderYes
- Port GenderFemale
- Rod GenderMale
- SeriesCLA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data