Motion
ARG20-F01G1H
Standard Air Regulator - BSPP 0.1250 Port
MI ITEM #05177775
MFR #ARG20-F01G1H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPP 0.1250 Port
MI ITEM #05177775
MFR #ARG20-F01G1H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ARG20-F01G1H REGULATOR, GAUGE-HANDLE

Specifications

  • Port Size
    1/8 BSPP
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Included Options
    With Set Nut for Panel Mounts
  • Fluid Comp
    Air
  • Body Size
    20
  • Thread Standard
    BSPP
  • Pressure Gauge Angle
    0 °
  • Inlet Port Type
    Straight
  • Series/System
    ARG
  • Pressure Gauge Included
    With Pressure Gauge 0 Degree Mounting Angle
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Weight
    0.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought