Motion
AS1301F-M3-01

SMC CORP OF AMERICA
AS1301F-M3-01

AS***1F, Speed Controller, One-touch Fitting, Elbow & Universal Types
MI ITEM #05177884
MFR #AS1301F-M3-01
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1301F-M3-01

AS***1F, Speed Controller, One-touch Fitting, Elbow & Universal Types
MI ITEM #05177884
MFR #AS1301F-M3-01

Mfr description
AS1301F-M3-01 SPEED CONTROLLER, ONE
  • Speed controller with one-touch fittings
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Maximum operating pressure 1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Dimensions

  • Body Size
    M3, M5 standard
  • Male Thread Size
    M3
  • Output Port Size
    1 mm
  • Output Port Type
    M3 x 0.5 Female ISO Threaded
  • Overall Height
    17.9 mm
  • Overall Length
    28.3 mm
  • Overall Width
    7.2 mm
  • Tube Outside Diameter
    0.0394 in, 1 mm
  • Tube Size
    1/8 (OD) in

Details

  • Applicable Series
    AS1000
  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    0.3 mm²
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Universal
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.05 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    ISO
  • Thread Type
    ISO Metric
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)