Motion
48-179
Straight Router Bit, Cutter Diameter: 1/4", Number of Flutes: 2, Overall Length: 3-1/4"
Mi Item #05177986
MFR #48-179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Router Bit, Cutter Diameter: 1/4", Number of Flutes: 2, Overall Length: 3-1/4"
Mi Item #05177986
MFR #48-179

Mfr description
#48-179 DOUBLE EDGE S.C. ROUTER BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutter Diameter
    1/4 in
  • Length of Cut
    1 in
  • Overall Length
    3-1/4 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Cutting Type
    Smooth Finish
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Flutes
    2
  • O Flute
    No
  • Series
    48-000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)