Specifications
Dimensions
- Container Size24 fl oz (US)
- Height9.48
- Length3.08
- Weight1.7
- Width2.37
Details
- ConcentrationReady-to-Use
- Disinfectant ContentContains Disinfectant
- FormLiquid
- Product TypesMulti-Surface Cleaner
- ScentPine
Help us improve this product