Motion
PSL-K-30-F

ZERO MAX
PSL-K-30-F

Keyless Bushing - PSL-K-F Series, 30 mm ID, 41 mm OD
Mi Item #05178053
MFR #PSL-K-30-F
Price$407.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-30-F

Keyless Bushing - PSL-K-F Series, 30 mm ID, 41 mm OD
Mi Item #05178053
MFR #PSL-K-30-F

Mfr description
PSL-K-30-F STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.29/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    19925 psi
  • Outside Diameter  
    41 mm
  • Overall Length
    45 mm
  • Screw Size
    M6x16
  • Shaft Contact Pressure
    183.17 N/mm^2
  • Weight
    0.88 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    PSL-K-F
  • Transmissible Axial Force
    4856 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)