Overview
Mfr description
PW25F15F FIRE HOSE NOZZLE
- divides one stream into two
- other configurations are available, contact Dixon™ for additional information
Specifications
- Coupling Type2-1/2 in NST Female Inlet x 1-1/2 in NST Male Oulets(2)
- Male Or FemaleFemale x Male
- Thread TypeNH
- Thread Size2-1/2 in
- MaterialCast Brass
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data