Motion
MPT74
Barricade or Flagging Tape - Message, AUTHORIZED PERSONNEL ONLY, Black on Yellow
MI ITEM #05178075
MFR #MPT74
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade or Flagging Tape - Message, AUTHORIZED PERSONNEL ONLY, Black on Yellow
MI ITEM #05178075
MFR #MPT74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MPT74 BARRICADE TAPE - AUTHORIZED

Specifications

  • Pattern Or Message
    Message
  • Reflective Or Fluorescent
    Neither
  • Color
    Black on Yellow
  • Width
    3 in
  • Roll Length
    1000 ft
  • Message
    AUTHORIZED PERSONNEL ONLY
  • Language
    English
  • Thickness
    3 mil
  • Standards Met
    ANSI Z535.5-3.2
  • Material
    Polyethylene
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought