Motion
XBX217 60MM PILLOW ROLLER BRG

REXNORD INC
XBX217 60MM PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 60 mm Bore
Mi Item #05178139
MFR #XBX217 60MM PILLOW ROLLER BRG
Price$5,703.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XBX217 60MM PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 60 mm Bore
Mi Item #05178139
MFR #XBX217 60MM PILLOW ROLLER BRG

Mfr description
XBX217 60MM PILLOWBLK ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,703.12/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Bore Inside Diameter
    2.3620 in | 60 mm
  • Inside Diameter
    2.3620 in, 60 mm
  • Shaft Diameter
    2.3622 in, 60 mm
  • Weight
    16 lbs

Details

  • Bearing Type
    Pillow Block Roller Bearing
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Pillow Block Roller Bearing
  • Manufacturer Catalog Number
    XBX217
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Roller
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)