Motion
SB 22213 C3 W33 SYS M1A MTO/SPECIAL

MCGILL
SB 22213 C3 W33 SYS M1A MTO/SPECIAL

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Sealed, C3
MI ITEM #05178204
MFR #SB 22213 C3 W33 SYS M1A MTO/SPECIAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22213 C3 W33 SYS M1A MTO/SPECIAL

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Sealed, C3
MI ITEM #05178204
MFR #SB 22213 C3 W33 SYS M1A MTO/SPECIAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Cage Type
    One-Piece
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    0313666843
  • Manufacturer Upc Number
    726166196202
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    726166196202

Overview

Mfr description
SB 22213 C3 W33 SYS M1A BRG
  • MTO/Special
  • 4 weeks ARO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought