Motion
23256 CCK/W33

SKF
23256 CCK/W33

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 176 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #05178215
MFR #23256 CCK/W33
Price$26,185.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23256 CCK/W33

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 176 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #05178215
MFR #23256 CCK/W33

Mfr description
23256 CCK/W33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,185.66/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    176 mm
  • Weight
    310.0 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1100 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)