Motion
CNA2C63TN-300N-D

SMC CORP OF AMERICA
CNA2C63TN-300N-D

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #05178721
MFR #CNA2C63TN-300N-D
Price$650.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNA2C63TN-300N-D

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #05178721
MFR #CNA2C63TN-300N-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$650.72/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Overall Height
    86 mm
  • Overall Length
    596 mm
  • Overall Width
    86 mm
  • Port Size
    3/8 NPT
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke  
    300 mm
  • Unlocking Port Size
    1/4 NPT

Details

  • Country of Origin
    US
  • Cushion Type
    None
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +12 psi
  • Mounting Type
    Clevis
  • Operating Pressure Range
    +12 to +145 psi
  • Operating Temperature Range
    +15 to +160 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +218 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CNA2

Overview

Mfr description
CNA2C63TN-300N-D CYL, TIE ROD, POWER LOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought