Specifications
Dimensions
- Container Size1 gal (US)
- Size1 gal (US)
- Weight7.6 to 8.9 lbs, 0.9 to 1.1 kg
Details
- Application Temperature Range32 to 90 °F, 0 to 38 °C
- Base TypeOil
- ColorGray
- Color FamilyGray
- Direct To MetalDirect To Metal
- Dry Time8 to 12 h
- ExposureIndoor, Outdoor
- Exposure ConditionsIndoor & Outdoor
- FinishFlat
- Flash Point104 °F, 40 °C
- Max Application Temperature+93 °C
- Min Application Temperature0 °C
- MSDS ID NumberPRO-09
- Package Quantity2
- Resin TypeAlkyd Enamel
- Volatile Organic Compound Content400 g/L