Motion
11-12128-B2

TOPWORX
11-12128-B2

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 14.28 mm, 0.562 in Sensing Range, 120 V ac/10A, 24 V dc/3A, Behind Sensing Area Outlet Position, Stainless Steel Material
MI ITEM #05178885
MFR #11-12128-B2
Your Price$686.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
11-12128-B2

Model 11 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended Side Sensing, SPDT Contact Form, 14.28 mm, 0.562 in Sensing Range, 120 V ac/10A, 24 V dc/3A, Behind Sensing Area Outlet Position, Stainless Steel Material
MI ITEM #05178885
MFR #11-12128-B2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$686.01/each(List $788.91)

Overview

Mfr description
11-12128-B2 SWITCH

Specifications

  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Sensing Type
    Extended Side Sensing
  • Contact Form
    SPDT
  • Ferrous Sensing Range
    14.28 mm, 0.562 in
  • Electrical Rating
    120 V ac/10A, 24 V dc/3A
  • Outlet Position
    Behind Sensing Area
  • Enclosure Material
    Stainless Steel
  • Wiring Option
    3 ft PVC Cable
  • Switching Function
    Dry Contact
  • Area Classification
    UL General Purpose
  • Series
    10/20 Series
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Product Type
    Dry Contact Proximity Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought