Motion
CDQ2B20-10SZ
CQ2-Z COMPACT CYLINDER with 20 mm Bore Size
Mi Item #05179094
MFR #CDQ2B20-10SZ
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQ2-Z COMPACT CYLINDER with 20 mm Bore Size
Mi Item #05179094
MFR #CDQ2B20-10SZ

Mfr description
CDQ2B20-10SZ CYLINDER
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    49 mm
  • Overall Length
    46 mm
  • Overall Width
    47 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    205 N
  • Push Force At 100 Psi
    205 N
  • Rod Size
    M8x1.25
  • Rod Size / Thread
    M8x1.25 Female ISO
  • Stroke
    10 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.18 MPa
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    +0.18 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options
    Standard (Rod end female thread)
  • Options Included
    Magnetized, Spring Return, Switch Ready
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)