Motion
VPA542-1-03A-F

SMC CORP OF AMERICA
VPA542-1-03A-F

Air piloted poppet valve
MI ITEM #05179101
MFR #VPA542-1-03A-F
List Price$74.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VPA542-1-03A-F

Air piloted poppet valve
MI ITEM #05179101
MFR #VPA542-1-03A-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.17/each for your price

Overview

Mfr description
VPA542-1-03A-F VALVE, AIR PILOT
  • Body ported, single unit
  • Body option: standard or vacuum
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Actuation type: N.C. or N.O. (convertible)
  • Threads: Rc, NPT, NPTF, G

Specifications

  • Piping Type
    Body Ported
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +1 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Port Connection Type
    Threaded
  • Body Material
    Aluminum
  • Overall Width
    34 mm
  • Overall Height
    54.5 mm
  • Overall Length
    74.2 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Ports
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text