Motion
VV5QC41-0803TSEAN

SMC CORP OF AMERICA
VV5QC41-0803TSEAN

VV5QC41-0803TSEAN VQC MANIFOLD
MI ITEM #05179105
MFR #VV5QC41-0803TSEAN
List Price$820.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0803TSEAN

VV5QC41-0803TSEAN VQC MANIFOLD
MI ITEM #05179105
MFR #VV5QC41-0803TSEAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$820.62/each for your price

Overview

Mfr description
VV5QC41-0803TSEAN VQC MANIFOLD
  • Base mount EX260 type plug-in manifold for VQC4000 valves
  • DeviceNet„¢, PROFIBUS DP, CC-Link, Ether CAT and PROFINET fieldbus protocols
  • Maximum 12 stations available as standard

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    101 mm
  • Overall Length
    352 mm
  • Overall Width
    163 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    3/8 BSPT
  • Number Of Stations
    8
  • Wiring Type
    Serial Transmission System
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought