Motion
VV5QC41-0903TSEAN

SMC CORP OF AMERICA
VV5QC41-0903TSEAN

VQC Manifold
Mi Item #05179108
MFR #VV5QC41-0903TSEAN
Price$857.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0903TSEAN

VQC Manifold
Mi Item #05179108
MFR #VV5QC41-0903TSEAN

Mfr description
VV5QC41-0903TSEAN VQC MANIFOLD
  • Base mount EX260 type plug-in manifold for VQC4000 valves
  • DeviceNet„¢, PROFIBUS DP, CC-Link, Ether CAT and PROFINET fieldbus protocols
  • Maximum 12 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$857.94/each

Specifications

Dimensions

  • Overall Height
    101 mm
  • Overall Length
    377 mm
  • Overall Width
    163 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    3/8 BSPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    9
  • Operating Temperature Range
    -10 to +50 °C
  • Proof Pressure
    +1.5 MPa
  • Series
    VQC
  • Wiring Type
    Serial Transmission System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)