Motion
HM52T
HM Series Bearing Lock Nut - Tr260x4 mm Thread Size, 330 mm OD, 300 mm Face Dia., 35 mm Width, Steel
MI ITEM #05179143
MFR #HM52T
Price$3,369.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr260x4 mm Thread Size, 330 mm OD, 300 mm Face Dia., 35 mm Width, Steel
MI ITEM #05179143
MFR #HM52T

Mfr description
HM52T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,369.77/each

Specifications

Dimensions

  • Face Diameter  
    300 mm
  • Outside Diameter  
    330 mm
  • Overall Width
    35 mm
  • Thread Size  
    Tr260x4 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB52
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)