Motion
24156 CCK30/W33

SKF
24156 CCK30/W33

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 180 mm Width, Tapered 1:30 Bore, Open, CN
Mi Item #05179198
MFR #24156 CCK30/W33
Price$47,446.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24156 CCK30/W33

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 180 mm Width, Tapered 1:30 Bore, Open, CN
Mi Item #05179198
MFR #24156 CCK30/W33

Mfr description
24156 CCK30/W33 SPHERICAL ROLLER BEARING
  • Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,446.37/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    180 mm
  • Weight
    254.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C0
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316570017670
  • Max Rpm
    900 rpm
  • Maximum Speed
    900 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    241
  • UPC_NO
    7316570017670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)