Motion
80230
PNTSTK ORIG B GRY/B GRY
MI ITEM #05179230
MFR #80230
List Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PNTSTK ORIG B GRY/B GRY
MI ITEM #05179230
MFR #80230

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.84/each for your price

Overview

Mfr description
80230 B PAINTSTIK GRAY
  • Real paint for long-lasting, highly visible marks
  • Superior marking on rough, rusty, or dirty surfaces
  • Solid paint marker eliminates replacement tips, sharpening or priming, increasing productivity
  • Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
  • Weather- and UV-resistant for long-lasting marks
  • Offered in 3 sizes: standard 11/16" (17 mm), fine 3/8" (9.5 mm), and king size 1" (25.4 mm)
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.

Specifications

  • Color
    Gray
  • Package Quantity
    144
  • UPC_NO
    048615802305
  • Harmonization Code
    9609900000
  • Weight
    0.095 lbs
  • Width
    0.75 in
  • Length
    0.75 in
  • Height
    4.75 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought