Motion
HKS41X47X12-2

NTN
HKS41X47X12-2

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #05179260
MFR #HKS41X47X12-2
Price$19.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HKS41X47X12-2

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #05179260
MFR #HKS41X47X12-2

Mfr description
HKS41X47X12-2 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.59/each

Specifications

Dimensions

  • Bore Diameter  
    41 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Weight
    0.058 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HKS41X47X12-2 Drawn Cup Needle Roller Bearing features a 41 mm bore diameter, open closure type, 47 mm outside diameter, 12 mm overall width, and 0.058 lbs weight, making it suitable for precision mechanical assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359070422
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359070422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)