Motion
21316-E1-K-TVPB-C3

FAG (SCHAEFFLER)
21316-E1-K-TVPB-C3

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 39 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #05179306
MFR #21316-E1-K-TVPB-C3
Price$983.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
21316-E1-K-TVPB-C3

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 39 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #05179306
MFR #21316-E1-K-TVPB-C3

Mfr description
21316-E1-XL-K-TVPB-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$983.01/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    Not Rated
  • Weight
    9.312 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 213..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    248 °F
  • Max Rpm
    4800 rpm
  • Maximum Speed
    5.700 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    213
  • UPC_NO
    4026677870278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)