Motion
22234E1AK.M.C2

FAG (SCHAEFFLER)
22234E1AK.M.C2

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #05179319
MFR #22234E1AK.M.C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22234E1AK.M.C2

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #05179319
MFR #22234E1AK.M.C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22234E1AK.M.C2 DOUBLE ROW SPHERICAL

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    222
  • UPC_NO
    4026677866738
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text