Motion
23028E1K.TVPB

FAG (SCHAEFFLER)
23028E1K.TVPB

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #05179345
MFR #23028E1K.TVPB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23028E1K.TVPB

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #05179345
MFR #23028E1K.TVPB

Mfr description
23028-E1-XL-K-TVPB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    53 mm
  • Precision Rating
    Not Rated

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4026677827777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)