Motion
23028-E1-TVPB-C4

FAG (SCHAEFFLER)
23028-E1-TVPB-C4

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Open, C4
MI ITEM #05179347
MFR #23028-E1-TVPB-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23028-E1-TVPB-C4

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Open, C4
MI ITEM #05179347
MFR #23028-E1-TVPB-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23028-E1-XL-TVPB-C4

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Cage Material
    Polyamide
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.00 mm
  • Series
    230
  • UPC_NO
    4026677871473
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text