Motion
23034E1A.M.C4

FAG (SCHAEFFLER)
23034E1A.M.C4

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 67 mm Width, Straight Bore, Open, C4
Mi Item #05179355
MFR #23034E1A.M.C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23034E1A.M.C4

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 67 mm Width, Straight Bore, Open, C4
Mi Item #05179355
MFR #23034E1A.M.C4

Mfr description
23034-E1A-XL-M-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    67 mm
  • Precision Rating
    Not Rated

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4026677871602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)