Motion
23034-E1-TVPB

FAG (SCHAEFFLER)
23034-E1-TVPB

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 67 mm Width, Straight Bore, Open, C0
Mi Item #05179359
MFR #23034-E1-TVPB
Price$3,178.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23034-E1-TVPB

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 67 mm Width, Straight Bore, Open, C0
Mi Item #05179359
MFR #23034-E1-TVPB

Mfr description
23034-E1-XL-TVPB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,178.80/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    67 mm
  • Precision Rating
    Not Rated
  • Weight
    26.431 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 230..-E1, main dimensions to DIN 635-2
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2600 rpm
  • Maximum Speed
    2.800 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
  • UPC_NO
    4026677832542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)