Motion
23040-E1-TVPB-C3

FAG (SCHAEFFLER)
23040-E1-TVPB-C3

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 82 mm Width, Straight Bore, Open, C3
MI ITEM #05179375
MFR #23040-E1-TVPB-C3
Price$5,126.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23040-E1-TVPB-C3

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 82 mm Width, Straight Bore, Open, C3
MI ITEM #05179375
MFR #23040-E1-TVPB-C3

Mfr description
23040-E1-XL-TVPB-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,126.18/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    82 mm
  • Precision Rating
    Not Rated
  • Weight
    46.905 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 230..-E1, main dimensions to DIN 635-2
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2.330 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
  • UPC_NO
    4026677868336

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)