Motion
23124-E1A-K-M-C3

FAG (SCHAEFFLER)
23124-E1A-K-M-C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #05179383
MFR #23124-E1A-K-M-C3
Your Price$1,553.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23124-E1A-K-M-C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #05179383
MFR #23124-E1A-K-M-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,553.72/each(List $1,864.46)

Overview

Mfr description
23124-E1A-XL-K-M-C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.00 mm
  • Series
    231
  • UPC_NO
    4026677828279
  • Weight
    16.526 lbs
  • Maximum Speed
    3.400 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 231..-E1A-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought