Motion
23124E1K.TVPB.C3

FAG (SCHAEFFLER)
23124E1K.TVPB.C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #05179385
MFR #23124E1K.TVPB.C3
List Price$1,864.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23124E1K.TVPB.C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #05179385
MFR #23124E1K.TVPB.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,864.46/each for your price

Overview

Mfr description
23124-E1-XL-K-TVPB-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    248 °F
  • Measurement Standard
    Metric
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Cage Material
    Polyamide
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.00 mm
  • Series
    231
  • UPC_NO
    4026677871886
  • Weight
    15.69 lbs
  • Maximum Speed
    3.400 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 231..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought