Motion
23134E1AK.M.C4

FAG (SCHAEFFLER)
23134E1AK.M.C4

Spherical Roller Bearing - 170 mm ID, 280 mm OD, 88 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #05179396
MFR #23134E1AK.M.C4
Price$4,676.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23134E1AK.M.C4

Spherical Roller Bearing - 170 mm ID, 280 mm OD, 88 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #05179396
MFR #23134E1AK.M.C4

Mfr description
23134-E1A-XL-K-M-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,676.48/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    88 mm
  • Precision Rating
    Not Rated
  • Weight
    45.547 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 231..-E1A-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2.380 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    231
  • UPC_NO
    4026677872173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)