Motion
23232E1AK.M.C4

FAG (SCHAEFFLER)
23232E1AK.M.C4

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #05179426
MFR #23232E1AK.M.C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23232E1AK.M.C4

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 104 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #05179426
MFR #23232E1AK.M.C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23232-E1A-XL-K-M-C4

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.50 mm
  • Series
    232
  • UPC_NO
    4026677865465
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought