Motion
23238BK.MB.C2

FAG (SCHAEFFLER)
23238BK.MB.C2

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C2
Mi Item #05179433
MFR #23238BK.MB.C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23238BK.MB.C2

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C2
Mi Item #05179433
MFR #23238BK.MB.C2

Mfr description
23238BK.MB.C2 DOUBLE ROW SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    120 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    4012801297820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)