Motion
23948-K-MB
Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #05179437
MFR #23948-K-MB
List Price$6,765.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #05179437
MFR #23948-K-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,765.81/each for your price

Overview

Mfr description
23948-K-MB

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.10 mm
  • Series
    239
  • UPC_NO
    4012801299831
  • Weight
    28.594 lbs
  • Maximum Speed
    2.440 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 239..-K-MB, symmetric 3 ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text