Motion
24020-S-MB
Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore, Open, C0
Mi Item #05179438
MFR #24020-S-MB
Price$2,273.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore, Open, C0
Mi Item #05179438
MFR #24020-S-MB

Mfr description
24020-BE-XL SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,273.94/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    50 mm
  • Weight
    6.733 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearing 240..-BE-XL, symmetric with rib washer
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    4.100 rpm
  • Maximum Speed
    4.100 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    240
  • UPC_NO
    4054369876543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)